

NTN
NTN
4T-JL68145/JL68111Z
NTN NTN
Description
4T-JL68145/JL68111Z TAPERED ROLLER BRG ; 35MMX60MMX18.461MM
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JL68145; 35MM Bore; 60MM Outside Diameter; 15.875MM Width; Single Row
Part #
JL68145/JL68111Z
BDI #
17142073
Details
62.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/4T-JL68145-JL68111Z/p/17142073
Your Price
$ 62.20 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.18
EAN
4547359479935
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
JL68145
Assembly Components
4T-JL68145 (1) | 4T-JL68111Z (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Light Duty | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.39683
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JL68145; 35MM Bore; 60MM Outside Diameter; 15.875MM Width; Single Row
Bore
1.378 Inch | 35 Millimeter
Outside Diameter
2.362 Inch | 60 Millimeter
Assembly Width
0.625 Inch | 15.875 Millimeter