

TIMKEN
TIMKEN
539-90064
TIMKEN TIMKEN
Description
539 90064 ; TAPERED ROLLER BRG ASS
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 539; 2-1/8" Bore; 4-3/8" Outside Diameter; 3-1/8" Width; Double Row
Part #
053893051604
BDI #
1346339
Details
6327.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/539-90064/p/1346339
Your Price
$ 6,327.92 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
3.327
EAN
0053893051604
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
539
Assembly Number
90064
Assembly Components
539 (2) | 533DC (1) | X1S-539 (1)
End Play
0.003
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Hole in OD for Locking Pin
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
539-90064
Weight / LBS
7.525
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 539; 2-1/8" Bore; 4-3/8" Outside Diameter; 3-1/8" Width; Double Row
Bore
2.125 Inch | 53.98 Millimeter
Outside Diameter
4.375 Inch | 111.125 Millimeter
Assembly Width
3.125 Inch | 79.375 Millimeter