

NTN
NTN
55187C/55437
NTN NTN
Description
55187C/55437 TAPERED ROLLER BEARING SET ; NON-RETURNABLE MEDIUM SIZE 4 - 8" OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 55187; 1-7/8" Bore; 4-3/8" Outside Diameter; 1-3/16" Width; Single Row
Part #
55187C/55437
BDI #
25267695
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/55187C-55437/p/25267695
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
EAN
4547359923780
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
55187
Assembly Components
55187C (1) | 55437 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 55187; 1-7/8" Bore; 4-3/8" Outside Diameter; 1-3/16" Width; Single Row
Bore
1.875 Inch | 47.625 Millimeter
Outside Diameter
4.375 Inch | 111.125 Millimeter
Assembly Width
1.188 Inch | 30.175 Millimeter