

TIMKEN
TIMKEN
582-90148
TIMKEN TIMKEN
Description
582-90148 TAPERED ROLLER BEARING ASSY ; NON-RETURNABLE DOUBLE CUP 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 582; 3-1/4" Bore; 5.512" Outside Diameter; 3-1/4" Width; Double Row
Part #
582-90148
BDI #
1347256
Details
1433.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/582-90148/p/1347256
Your Price
$ 1,433.44 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
4.796
EAN
0053893063843
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
582
Assembly Number
90148
Assembly Components
582 (2) | 572DC (1) | X1S-580 (1)
End Play
0.012
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Hole in OD for Locking Pin
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
582-90148
Weight / LBS
10.854
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 582; 3-1/4" Bore; 5.512" Outside Diameter; 3-1/4" Width; Double Row
Bore
3.25 Inch | 82.55 Millimeter
Assembly Width
3.25 Inch | 82.55 Millimeter
Outside Diameter
5.512 Inch | 140 Millimeter