

TIMKEN
TIMKEN
594-90196
TIMKEN TIMKEN
Description
594-90196 TAPERED ROLLER BEARING ASSY ; NON-RETURNABLE DOUBLE CUP 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 594; 3-3/4" Bore; 6" Outside Diameter; 3-1/4" Width; Double Row
Part #
594-90196
BDI #
1347437
Details
1079.55
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/594-90196/p/1347437
Your Price
$ 1,079.55 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
5.1
EAN
0053893066653
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
594
Assembly Number
90196
Assembly Components
594 (2) | 592D (1) | X2S-594 (1)
End Play
0.008
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
594-90196
Weight / LBS
11.534
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 594; 3-3/4" Bore; 6" Outside Diameter; 3-1/4" Width; Double Row
Assembly Width
3.25 Inch | 82.55 Millimeter
Outside Diameter
6 Inch | 152.4 Millimeter
Bore
3.75 Inch | 95.25 Millimeter