

TIMKEN
TIMKEN
594-99405
TIMKEN TIMKEN
Description
TIMKEN 594-99405
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 594; 3-3/4" Bore; 6" Outside Diameter; 1.417" Width; Single Row
Part #
594-99405
BDI #
1347457
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/594-99405/p/1347457
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
EAN
0053893780979
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
594
Assembly Components
594 (1) | 593X (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Stamped Steel Cage Material
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
4.82
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 594; 3-3/4" Bore; 6" Outside Diameter; 1.417" Width; Single Row
Assembly Width
1.417 Inch | 36 Millimeter
Outside Diameter
6 Inch | 152.4 Millimeter
Bore
3.75 Inch | 95.25 Millimeter