

TIMKEN
TIMKEN
67389-90111
TIMKEN TIMKEN
Description
67389-90111 TAPERED ROLLER BEARING ; POR NON RETURNABLE DBL CUP ASSY 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 67389; 5-1/8" Bore; 7-3/4" Outside Diameter; 4" Width; Double Row
Part #
67389-90111
BDI #
1349056
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/67389-90111/p/1349056
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
10.646
EAN
0053893359731
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
67389
Assembly Number
90111
Assembly Components
67389 (2) | 67322DC (1) | X1S-67389 (1)
End Play
0.016
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Hole in OD for Locking Pin
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
67389-90111
Weight / LBS
24.39
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 67389; 5-1/8" Bore; 7-3/4" Outside Diameter; 4" Width; Double Row
Outside Diameter
7.75 Inch | 196.85 Millimeter
Bore
5.125 Inch | 130.175 Millimeter
Assembly Width
4 Inch | 101.6 Millimeter