

TIMKEN
TIMKEN
677-90178
TIMKEN TIMKEN
Description
677-90178 ; TRB SINGLE ASSEMBLY PREC. 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 677; 3-3/8" Bore; 6-5/8" Outside Diameter; 3-1/4" Width; Double Row
Part #
677-90178
BDI #
1349270
Details
11715.21
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/677-90178/p/1349270
Your Price
$ 11,715.21 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
14.006
EAN
0053893077253
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
677
Assembly Number
90178
Assembly Components
677 (2) | 672 (2) | Y5S-672 (1) | X2S-677 (1)
End Play
0.003
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
677-90178
Weight / LBS
31.548
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 677; 3-3/8" Bore; 6-5/8" Outside Diameter; 3-1/4" Width; Double Row
Assembly Width
3.25 Inch | 82.55 Millimeter
Outside Diameter
6.625 Inch | 168.275 Millimeter
Bore
3.375 Inch | 85.725 Millimeter