

TIMKEN
TIMKEN
683-90194
TIMKEN TIMKEN
Description
683-90194 TAPERED ROLLER BEARING ASSY ; NON-RETURNABLE TWO-SINGLE-ROW 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 683; 3-3/4" Bore; 6-5/8" Outside Diameter; 3-1/4" Width; Double Row
Part #
683-90194
BDI #
1349590
Details
1745.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/683-90194/p/1349590
Your Price
$ 1,745.82 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
7.754
EAN
0053893810027
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
683
Assembly Number
9G194
Assembly Components
683 (2) | 672 (2) | Y6S-672 (1)
End Play
0.008
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
683-90194
Weight / LBS
17.494
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 683; 3-3/4" Bore; 6-5/8" Outside Diameter; 3-1/4" Width; Double Row
Outside Diameter
6.625 Inch | 168.275 Millimeter
Bore
3.75 Inch | 95.25 Millimeter
Assembly Width
3.25 Inch | 82.55 Millimeter