https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TS-ASSMBLY-MOD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk1NHxpbWFnZS9qcGVnfGFERmlMMmhpWmk4eE1EZ3lNVFEzTnpNMk56Z3pPQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOZlFWTlRUVUpNV1Y5TlQwUmZNekF3ZURNd01DNXFjR2N8ZjAwYjYwZTcxNDMxZjEzMDk1ZjVjZDk1ZDIxNjIyOTI5Y2M5ZDMyNWJkZjU4Y2M5NTdlNTk4ZTc2YzdiNjU4Yg
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TS-ASSMBLY-MOD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk1NHxpbWFnZS9qcGVnfGFERmlMMmhpWmk4eE1EZ3lNVFEzTnpNMk56Z3pPQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOZlFWTlRUVUpNV1Y5TlQwUmZNekF3ZURNd01DNXFjR2N8ZjAwYjYwZTcxNDMxZjEzMDk1ZjVjZDk1ZDIxNjIyOTI5Y2M5ZDMyNWJkZjU4Y2M5NTdlNTk4ZTc2YzdiNjU4Yg
TIMKEN
TIMKEN
744AH-902A2
TIMKEN TIMKEN
Description
744AH-902A2 TAPERED ROLLER BEARING ASSY ; SINGLE ROW 4-8 OD
Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number 744AH; 2-7/8" Bore; 5.909" Outside Diameter; 1-3/4" Width; Single Row
Part #
744AH-902A2
BDI #
24466476
Details
1787.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/744AH-902A2/p/24466476
Your Price
$ 1,787.88 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
3.834
EAN
0013992437518
Product Group - BDI
B04334
Precision Class
Class 2
Component
Assembly
Basic Number
744AH
Assembly Number
902A2
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
8.447
Long Description
Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number 744AH; 2-7/8" Bore; 5.909" Outside Diameter; 1-3/4" Width; Single Row
Bore
2.875 Inch | 73.025 Millimeter
Outside Diameter
5.909 Inch | 150.089 Millimeter
Assembly Width
1.75 Inch | 44.45 Millimeter
