

NSK
NSK
78225R/78549DR-LC3
NSK NSK
Description
78225R/78549DR-LC3 TAPERED ROLLER BRG ; POR 57.15MM BOREX139.7MM ODX77.788MM W
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 78225R; 2-1/4" Bore; 5-1/2" Outside Diameter; 1.437" Width; Single Row
Part #
78225R/78549DR-LC3
BDI #
24666920
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/78225R-78549DR-LC3/p/24666920
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
5.531
EAN
0192661046517
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
78225R
Assembly Components
78225R (1) | 78549DR (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.nsk.com
Weight / LBS
12.194
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 78225R; 2-1/4" Bore; 5-1/2" Outside Diameter; 1.437" Width; Single Row
Bore
2.25 Inch | 57.15 Millimeter
Outside Diameter
5.5 Inch | 139.7 Millimeter
Assembly Width
1.437 Inch | 36.5 Millimeter