

SEW EURODRIVE
SEW EURODRIVE
8061572
SEW EURODRIVE SEW EURODRIVE
Description
8061572 ; TAPER RLR BRG 32313B
Tapered Roller Bearing Assembly; 65MM Bore; 140MM Outside Diameter; 51MM Assembly Width; Single Row; Standard Precision; 1 Single Cone; 1 Single Cup; Pressed Steel Cage
Part #
8061572
BDI #
24986287
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/8061572/p/24986287
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.005
Product Group - BDI
B04334
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.seweurodrive.com
Product Detail
Tapered Roller Bearing Assembly
Product Specification
65MM Bore; 140MM Outside Diameter; 51MM Assembly Width; Single Row; Standard Precision; 1 Single Cone; 1 Single Cup; Pressed Steel Cage
Long Description
Tapered Roller Bearing Assembly; 65MM Bore; 140MM Outside Diameter; 51MM Assembly Width; Single Row; Standard Precision; 1 Single Cone; 1 Single Cup; Pressed Steel Cage