TIMKEN
TIMKEN
82587TD-90125
TIMKEN TIMKEN
Description
82587TD-90125 TAPERED ROLLER BEARING ; POR NON RETURNABLE 2-ROW ASSY 8-12 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 82587; 5-7/8" Bore; 9-5/16" Outside Diameter; 4-3/16" Width; Double Row
Part #
82587TD-90125
BDI #
1351693
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/82587TD-90125/p/1351693
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
18.87
EAN
0053893414119
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
82587
Assembly Number
90125
Assembly Components
82587TD (1) | 82931 (2) | Y1S-82931 (1)
End Play
0.02
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
1 Double Cone | 2 Single Cup | Tapered Bore
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
82587TD-90125
Weight / LBS
41.569
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 82587; 5-7/8" Bore; 9-5/16" Outside Diameter; 4-3/16" Width; Double Row
Assembly Width
4.188 Inch | 106.375 Millimeter
Bore
5.875 Inch | 149.225 Millimeter
Outside Diameter
9.313 Inch | 236.55 Millimeter