

TIMKEN
TIMKEN
896-903A1
TIMKEN TIMKEN
Description
896 903A1 ; TAPERED ROLLER BRG ASS
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 896; 5-3/8" Bore; 9" Outside Diameter; 4-7/8" Width; Double Row
Part #
053893797144
BDI #
1352143
Details
16049.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/896-903A1/p/1352143
Your Price
$ 16,049.76 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
18.913
EAN
0053893797144
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
896
Assembly Number
903A1
Assembly Components
896 (2) | 892CD (1) | X1S-896 (1)
End Play
0.004
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
896-903A1
Weight / LBS
42.367
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 896; 5-3/8" Bore; 9" Outside Diameter; 4-7/8" Width; Double Row
Outside Diameter
9 Inch | 228.6 Millimeter
Bore
5.375 Inch | 136.525 Millimeter
Assembly Width
4.875 Inch | 123.825 Millimeter