

NTN
NTN
90381/90744DB#01
NTN NTN
Description
90381/90744DB#01 TAPERED ROLLER BEARING ; NON-RETURNABLE 3.8125"ID 7.48"OD 4.25"W
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 90381; 3-13/16" Bore; 7.48" Outside Diameter; 4-1/4" Width; Single Row
Part #
90381/90744DB#01
BDI #
1213839
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/90381-90744DB%2301/p/1213839
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
11.6
EAN
4547359666427
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
90381
Assembly Components
90381 (1) | 90744DB-01 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 90381; 3-13/16" Bore; 7.48" Outside Diameter; 4-1/4" Width; Single Row
Outside Diameter
7.48 Inch | 190 Millimeter
Bore
3.813 Inch | 96.85 Millimeter
Assembly Width
4.25 Inch | 107.95 Millimeter