

TIMKEN
TIMKEN
93788D-90159
TIMKEN TIMKEN
Description
93788D-90159 TAPERED ROLLER BEARING, 2-ROW ASSEMBLY (SMARTCATALOG)
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 93788D; 7.873" Bore; 12-1/2" Outside Diameter; 5-1/4" Width; Double Row
Part #
93788D-90159
BDI #
27838853
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/93788D-90159/p/27838853
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
053893442594
Weight / US pound
89.16
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
93788D
Assembly Number
90159
Assembly Components
93788D-20024 (1) | 93125-20024 (2) | Y15S93125-20000 (1)
End Play
0.016
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Steel Material
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
88.72
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 93788D; 7.873" Bore; 12-1/2" Outside Diameter; 5-1/4" Width; Double Row
Assembly Width
5.25 Inch | 133.35 Millimeter
Bore
7.873 Inch | 199.974 Millimeter
Outside Diameter
12.5 Inch | 317.5 Millimeter