

NTN
NTN
938/932D+AC4
NTN NTN
Description
938/932D+AC4 TAPERED ROLLER BEARING ; NON-RETURNABLE 4.5"ID 8.375"OD 2.625"W
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 938; 4-1/2" Bore; 8-3/8" Outside Diameter; 2-5/8" Width; Single Row
Part #
938/932D+AC4
BDI #
1213865
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/938-932D+AC4/p/1213865
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
EAN
4547359653243
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
938
Assembly Components
938 (1) | 932D+AC4 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 938; 4-1/2" Bore; 8-3/8" Outside Diameter; 2-5/8" Width; Single Row
Assembly Width
2.625 Inch | 66.68 Millimeter
Outside Diameter
8.375 Inch | 212.725 Millimeter
Bore
4.5 Inch | 114.3 Millimeter