

NTN
NTN
93825/93125
NTN NTN
Description
93825/93125 TAPERED ROLLER BRG ASSY ; 8.25" BORE 2.5" CONE WD
Tapered Bearing; Components 93825 (1) | 93125 (1); 8-1/4" Bore; 12-1/2" Outside Diameter; 2-1/2" Assembly Width; Single Row of Rollers
Part #
93825/93125
BDI #
25266532
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/93825-93125/p/25266532
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
EAN
4547359458961
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
93825
Assembly Components
93825 (1) | 93125 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.00
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Long Description
Tapered Bearing; Components 93825 (1) | 93125 (1); 8-1/4" Bore; 12-1/2" Outside Diameter; 2-1/2" Assembly Width; Single Row of Rollers
Bore
8.25 Inch | 209.55 Millimeter
Assembly Width
2.5 Inch | 63.5 Millimeter
Outside Diameter
12.5 Inch | 317.5 Millimeter