

TIMKEN
TIMKEN
95500-906C3
TIMKEN TIMKEN
Description
95500-906C3 TAPERED ROLLER BEARING ; POR NON RETURNABLE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 95500; 5" Bore; 9-1/4" Outside Diameter; 2-1/2" Width; Single Row
Part #
95500-906C3
BDI #
1352908
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/95500-906C3/p/1352908
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
12.52
EAN
0053893397559
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
95500
Assembly Number
906C3
Assembly Components
95500 (1) | 95925 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
95500-906C3
Weight / LBS
27.574
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 95500; 5" Bore; 9-1/4" Outside Diameter; 2-1/2" Width; Single Row
Bore
5 Inch | 127 Millimeter
Outside Diameter
9.25 Inch | 234.95 Millimeter
Assembly Width
2.5 Inch | 63.5 Millimeter