https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-1DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAzMzJ8aW1hZ2UvanBlZ3xhRE01TDJnMk1pOHhNRE14TnpVeE9UVTROVE14TUM5SlRrUllXRmhDVWtkWVdGaGZWRkpmUVZOVFdWOHlVME5PWHpGRVExQmZNekF3ZURNd01DNXFjR2N8MGU4OGEwZjE4NjIxYTMzMzFmODQ0YmEyYWVhZmI4NzliYTY4Y2RiMzI3MzkyNmU4ODE0NDUyMmEyZTkyYjE0Mw
TIMKEN
TIMKEN
96900-90065
TIMKEN TIMKEN
Description
96900-90065 TAPERED ROLLER BEARING ASSY ; 2-ROW 12-18 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 96900; 9" Bore; 14" Outside Diameter; 6" Width; Double Row
Part #
96900-90065
BDI #
1353032
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/96900-90065/p/1353032
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
48.129
EAN
0053893454818
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
96900
Assembly Number
90065
Assembly Components
96900 (2) | 96140CD (1) | X4S-96900 (1)
End Play
0.016
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
96900-90065
Weight / LBS
106.107
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 96900; 9" Bore; 14" Outside Diameter; 6" Width; Double Row
Bore
9 Inch | 228.6 Millimeter
Outside Diameter
14 Inch | 355.6 Millimeter
Assembly Width
6 Inch | 152.4 Millimeter