Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

A-M278700BN1PW4VW1 https://www.bdiexpress.com/medias/INDNTNBRGXXX-TR-ASSY-2DCN-1SCP-P-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU1NzV8aW1hZ2UvanBlZ3xhRGMyTDJneU55OHhNRFF5TnpRNU56ZzNNelF6T0M5SlRrUk9WRTVDVWtkWVdGaGZWRkpmUVZOVFdWOHlSRU5PWHpGVFExQmZVRjh6TURCNE16QXdMbXB3Wnd8NmFhMzhhMzNiNzQ1OTgzNzIwNzIxMGFmYjJjN2Q3ZjU3Zjc5MTVhYzg2NTZlY2M3MGE5ZmIzNDE3OTUxNDgxNA
25267897 Tapered Roller Bearing Assemblies 

NTN NTN

A-M278700BN1PW4VW1

Description

A-M278700BN1PW4VW1 TAPERED ROLLER BRG (SMARTCATALOG)

Tapered Roller Bearing Assembly; Standard Precision; 22.5MM Bore; 32MM Outside Diameter; 11.25MM Assembly Width; Single Row of Rollers

Part #

A-M278700BN1PW4VW1

BDI #
25267897

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
NTN
Manufacturer Name
NTN
Minimum Buy Quantity
1
Weight / Kilogram
0
EAN
4547359867497
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
M278700
Assembly Components
M278749D Cone| M278710 Cup
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.00
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; 22.5MM Bore; 32MM Outside Diameter; 11.25MM Assembly Width; Single Row of Rollers
Outside Diameter
1.26 Inch | 32 Millimeter
Bore
0.886 Inch | 22.5 Millimeter
Assembly Width
0.443 Inch | 11.25 Millimeter