TIMKEN
TIMKEN
EE126096D-902A1
TIMKEN TIMKEN
Description
EE126096D-902A1 TAPERED ROLLER BEARING ; POR NON RETURNABLE 2-ROW ASSY 12-18 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE126096; 9-5/8" Bore; 15" Outside Diameter; 5-3/4" Width; Double Row
Part #
EE126096D-902A1
BDI #
1354488
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/EE126096D-902A1/p/1354488
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
61
EAN
0053893004549
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EE126096
Assembly Number
902A1
Assembly Components
EE126096D (1) | 126150 (2) | Y1S-126150 (1)
End Play
0.016
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
1 Double Cone | 2 Single Cup | Large and Small Ribs | Close Guided Roller
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE126096D-902A1
Weight / LBS
134.364
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE126096; 9-5/8" Bore; 15" Outside Diameter; 5-3/4" Width; Double Row
Outside Diameter
15 Inch | 381 Millimeter
Bore
9.625 Inch | 244.475 Millimeter
Assembly Width
5.75 Inch | 146.05 Millimeter