NSK
NSK
EE132084G/126DG+LC3
NSK NSK
Description
EE132084G/126DG+LC3 TPRD RLR BRG ASSY ; 206.375MM DIA BORE 317.5MM OD 127MM W
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE132084G; Component EE132084G (1) | EE132126DG (1); 8.125" Bore; 12.5" Outside Diameter; 5" Assembly Width; Double Row of Rollers
Part #
EE132084G/126DG+LC3
BDI #
25921499
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/EE132084G-126DG+LC3/p/25921499
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
29.577
EAN
0029176848179
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
EE132084G
Assembly Components
EE132084G (1) | EE132126DG (1)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.00
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.nsk.com
Weight / LBS
65.206
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE132084G; Component EE132084G (1) | EE132126DG (1); 8.125" Bore; 12.5" Outside Diameter; 5" Assembly Width; Double Row of Rollers
Bore
8.125 Inch | 206.375 Millimeter
Outside Diameter
12.5 Inch | 317.5 Millimeter
Assembly Width
5 Inch | 127 Millimeter