Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

EE234156W-90055 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TSK-300x300.jpg?context=bWFzdGVyfHJvb3R8NzcxMHxpbWFnZS9qcGVnfGFHRTJMMmd3TkM4eE1EZ3lNVFF6TnpFNU5ESTNNQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOTFh6TXdNSGd6TURBdWFuQm58N2Y5Y2ViNmMyNzU2MjJkYmMzOWJiYzNiY2RiMTI1OTc3MGVjNTE5NDhjNGU5ZWNmMmFlN2EwZWY2ZDExNDgyNA
1354836 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

EE234156W-90055

Description

EE234156W-90055 ; TRB SINGLE ASSEMBLY 18-24 OD

Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE234156; 15-5/8" Bore; 21-1/2" Outside Diameter; 3" Width; Single Row

Part #

EE234156W-90055

BDI #
1354836

Details

41937.88 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 41,937.88 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
45.053
EAN
0053893530741
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EE234156
Assembly Number
90055
Assembly Components
EE234156W (1) | 234215W (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Large and Small Ribs | Close Guided Roller | With Keyway or Slot
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE234156W-90055
Weight / LBS
99.324
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE234156; 15-5/8" Bore; 21-1/2" Outside Diameter; 3" Width; Single Row
Assembly Width
3 Inch | 76.2 Millimeter
Bore
15.625 Inch | 396.875 Millimeter
Outside Diameter
21.5 Inch | 546.1 Millimeter