

TIMKEN
TIMKEN
EE234160-90089
TIMKEN TIMKEN
Description
EE234160 90089 ; TAPERED ROLLER BRG ASS
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE234160; 16" Bore; 21-1/2" Outside Diameter; 3" Width; Single Row
Part #
053893531052
BDI #
1354849
Details
19222.93
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/EE234160-90089/p/1354849
Your Price
$ 19,222.93 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
41.046
EAN
0053893531052
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EE234160
Assembly Number
90089
Assembly Components
EE234160 (1) | 234215 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Large and Small Ribs | Close Guided Roller
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE234160-90089
Weight / LBS
93.049
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE234160; 16" Bore; 21-1/2" Outside Diameter; 3" Width; Single Row
Assembly Width
3 Inch | 76.2 Millimeter
Outside Diameter
21.5 Inch | 546.1 Millimeter
Bore
16 Inch | 406.4 Millimeter