

TIMKEN
TIMKEN
EE321145-90016
TIMKEN TIMKEN
Description
EE321145-90016 ; TRB SINGLE ASSEMBLY 24-36 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE321145; 14-1/2" Bore; 24-1/2" Outside Diameter; 5-5/8" Width; Single Row
Part #
EE321145-90016
BDI #
1355090
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/EE321145-90016/p/1355090
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
167.92
EAN
0053893594811
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EE321145
Assembly Number
90016
Assembly Components
EE321145 (1) | 321245 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Large and Small Ribs | Close Guided Roller
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE321145-90016
Weight / LBS
369.863
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE321145; 14-1/2" Bore; 24-1/2" Outside Diameter; 5-5/8" Width; Single Row
Assembly Width
5.625 Inch | 142.875 Millimeter
Bore
14.5 Inch | 368.3 Millimeter
Outside Diameter
24.5 Inch | 622.3 Millimeter