

TIMKEN
TIMKEN
EE722110-90051
TIMKEN TIMKEN
Description
EE722110 90051 ; TAPERED ROLLER BRG ASS
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE722110; 11" Bore; 18-1/2" Outside Diameter; 7-7/8" Width; Double Row
Part #
053893671208
BDI #
1355439
Details
36471.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/EE722110-90051/p/1355439
Your Price
$ 36,471.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
121.621
EAN
0053893671208
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EE722110
Assembly Number
90051
Assembly Components
EE722110 (2) | 722186CD (1) | X1S-722110 (1)
End Play
0.024
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove | Large and Small Ribs | Close Guided Roller
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE722110-90051
Weight / LBS
262.347
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE722110; 11" Bore; 18-1/2" Outside Diameter; 7-7/8" Width; Double Row
Bore
11 Inch | 279.4 Millimeter
Assembly Width
7.875 Inch | 200.025 Millimeter
Outside Diameter
18.5 Inch | 469.9 Millimeter