

TIMKEN
TIMKEN
EE790120-90043
TIMKEN TIMKEN
Description
EE790120-90043 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE DOUBLE ROW 18-24 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE790120; 12" Bore; 22" Outside Diameter; 11-3/4" Width; Double Row
Part #
EE790120-90043
BDI #
1355559
Details
117640.75
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/EE790120-90043/p/1355559
Your Price
$ 117,640.75 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
283.43
EAN
0053893689609
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EE790120
Assembly Number
90043
Assembly Components
EE790120 (2) | 790223D (1) | X2S-790120 (1)
End Play
0.014
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Large and Small Ribs | Close Guided Roller
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE790120-90043
Weight / LBS
624.291
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE790120; 12" Bore; 22" Outside Diameter; 11-3/4" Width; Double Row
Assembly Width
11.75 Inch | 298.45 Millimeter
Bore
12 Inch | 304.8 Millimeter
Outside Diameter
22 Inch | 558.8 Millimeter