

TIMKEN
TIMKEN
EH239546NA-903A2
TIMKEN TIMKEN
Description
EH239546NA-903A2 TAPERED ROLLER BEARING ; POR NON RETURNABLE 2-ROW ASSY 12-18 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EH239546; 7.086" Bore; 16" Outside Diameter; 8.812" Width; Double Row
Part #
EH239546NA-903A2
BDI #
1355668
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/EH239546NA-903A2/p/1355668
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
158.58
EAN
0053893028972
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EH239546
Assembly Number
903A2
Assembly Components
EH239546NA (2) | K107552 (1) | K107554 (2) | K426899 (2)
End Play
0.003 to 0.005
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Extra Heavy Duty | Non-Adjustable Bearing
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EH239546NA-903A2
Weight / LBS
349.285
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EH239546; 7.086" Bore; 16" Outside Diameter; 8.812" Width; Double Row
Assembly Width
8.812 Inch | 223.825 Millimeter
Bore
7.086 Inch | 179.984 Millimeter
Outside Diameter
16 Inch | 406.4 Millimeter