

TIMKEN
TIMKEN
H247549SL-902A5
TIMKEN TIMKEN
Description
H247549SL-902A5 TAPERED ROLLER BRG ASSY ; POR NON RETURNABLE SINGLE ROW 12-18 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number H247549; 9-1/4" Bore; 15-1/8" Outside Diameter; 4-7/16" Width; Single Row
Part #
H247549SL-902A5
BDI #
1356853
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/H247549SL-902A5/p/1356853
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
49.784
EAN
0053893815329
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
H247549
Assembly Number
902A5
Assembly Components
H247549 (1) | H247510 (1) | SL5 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Heavy Duty | With Solid Lubricant
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
H247549SL-902A5
Weight / LBS
109.657
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number H247549; 9-1/4" Bore; 15-1/8" Outside Diameter; 4-7/16" Width; Single Row
Outside Diameter
15.125 Inch | 384.175 Millimeter
Assembly Width
4.438 Inch | 112.725 Millimeter
Bore
9.25 Inch | 234.95 Millimeter