

NTN
NTN
H913849/H9138#08
NTN NTN
Description
H913849/H9138#08 TAPERED ROLLER BEARING ; 2.75"ID 5.75"OD 3.603"W
Tapered Roller Bearing Assembly; Standard Precision; Basic Number H913849; 2-3/4" Bore; 5-3/4" Outside Diameter; 3.603" Width; Single Row
Part #
H913849/H9138#08
BDI #
1219763
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/H913849-H9138%2308/p/1219763
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
6.21
EAN
4547359666403
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
H913849
Assembly Components
H913849 (1) | H9138-08 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number H913849; 2-3/4" Bore; 5-3/4" Outside Diameter; 3.603" Width; Single Row
Assembly Width
3.603 Inch | 91.516 Millimeter
Bore
2.75 Inch | 69.85 Millimeter
Outside Diameter
5.75 Inch | 146.05 Millimeter