

NSK
NSK
H924045/010D-LC3
NSK NSK
Description
H924045/010D-LC3 TAPERED ROLLER BEARING ; 5" BOREX9" OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number H924045; 4-3/8" Bore; 9" Outside Diameter; 8.437" Width; Single Row
Part #
H924045/010D-LC3
BDI #
24666922
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/H924045-010D-LC3/p/24666922
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
16.814
EAN
0192661046470
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
H924045
Assembly Components
H924045 (1) | H924010D (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.nsk.com
Weight / LBS
37.069
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number H924045; 4-3/8" Bore; 9" Outside Diameter; 8.437" Width; Single Row
Outside Diameter
9 Inch | 228.6 Millimeter
Assembly Width
8.437 Inch | 214.3 Millimeter
Bore
4.375 Inch | 111.125 Millimeter