

TIMKEN
TIMKEN
H924045-90016
TIMKEN TIMKEN
Description
H924045-90016 ; TRB 2-ROW ASSEMBLY 8-12 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number H924045; 4-3/8" Bore; 8-7/16" Outside Diameter; 4-9/16" Width; Double Row
Part #
H924045-90016
BDI #
1357219
Details
6015.23
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/H924045-90016/p/1357219
Your Price
$ 6,015.23 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
17.291
EAN
0053893710099
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
H924045
Assembly Number
90016
Assembly Components
H924045 (2) | H924010D (1) | H924045XA (1)
End Play
0.016
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Heavy Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
H924045-90016
Weight / LBS
38.791
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number H924045; 4-3/8" Bore; 8-7/16" Outside Diameter; 4-9/16" Width; Double Row
Bore
4.375 Inch | 111.125 Millimeter
Outside Diameter
8.438 Inch | 214.325 Millimeter
Assembly Width
4.563 Inch | 115.9 Millimeter