Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

H936349/310DF+KRC3 https://www.bdiexpress.com/medias/MFRNSKBRGXXX-TR-ASSY-2RW-DF-KR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAxNzd8aW1hZ2UvanBlZ3xhR0ZsTDJobU1pOHhNRGcyTURJMk56a3lPVFl6TUM5TlJsSk9VMHRDVWtkWVdGaGZWRkpmUVZOVFdWOHlVbGRmUkVaZlMxSmZNekF3ZURNd01DNXFjR2N8MGUyZmIxNWFlZDE1YzY2ZGRlMTUxMGQ5YWZmMjYxMmMxNzNhNTBlMGQyZmY5MTMwYzU0YTg2ZWU2Mzk3OGIxOQ
25264370 Tapered Roller Bearing Assemblies 

NSK NSK

H936349/310DF+KRC3

Description

H936349/310DF+KRC3 TAPERED RLR BRG ASSY

Tapered Roller Bearing Assembly; Standard Precision; Basic Number H936349; Component H936349 (1) | H936310DF (1); 6.625" Bore; 13" Outside Diameter; 6.757" Assembly Width; Single Row of Rollers

Part #

H936349/310DF+KRC3

BDI #
25264370

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
NSK
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
64.757
EAN
0192661090886
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
H936349
Assembly Components
H936349 (1) | H936310DF (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.00
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.nsk.com
Weight / LBS
142.765
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number H936349; Component H936349 (1) | H936310DF (1); 6.625" Bore; 13" Outside Diameter; 6.757" Assembly Width; Single Row of Rollers
Assembly Width
6.757 Inch | 171.628 Millimeter
Bore
6.625 Inch | 168.275 Millimeter
Outside Diameter
13 Inch | 330.2 Millimeter