

NTN
NTN
HH228340/HH228310
NTN NTN
Description
HH228340/HH228310 TAPERED RLR BRG ; NON-RETURNABLE 4.75"X10"X3.25"
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HH228340; 4-3/4" Bore; 10" Outside Diameter; 3-1/4" Width; Single Row
Part #
HH228340/HH228310
BDI #
1219868
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HH228340-HH228310/p/1219868
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
18.68
EAN
4547359474411
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
HH228340
Assembly Components
HH228340 (1) | HH228310 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.86
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HH228340; 4-3/4" Bore; 10" Outside Diameter; 3-1/4" Width; Single Row
Bore
4.75 Inch | 120.65 Millimeter
Assembly Width
3.25 Inch | 82.55 Millimeter
Outside Diameter
10 Inch | 254 Millimeter