

TIMKEN
TIMKEN
HH249949-90026
TIMKEN TIMKEN
Description
HH249949 90026 ; TAPERED ROLLER BRG ASS
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HH249949; 9-3/4" Bore; 16" Outside Diameter; 9-1/8" Width; Double Row
Part #
053893555225
BDI #
1357666
Details
40825.87
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HH249949-90026/p/1357666
Your Price
$ 40,825.87 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
124.98
EAN
0053893555225
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
HH249949
Assembly Number
90026
Assembly Components
HH249949 (2) | HH249910 (2) | HH249910ES (1)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup | Heavier Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HH249949-90026
Weight / LBS
278.446
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HH249949; 9-3/4" Bore; 16" Outside Diameter; 9-1/8" Width; Double Row
Bore
9.75 Inch | 247.65 Millimeter
Assembly Width
9.125 Inch | 231.775 Millimeter
Outside Diameter
16 Inch | 406.4 Millimeter