

NTN
NTN
HH814547/HH814510
NTN NTN
Description
HH814547/HH814510 TAPERED RLR BRG ASSY ; NON-RETURNABLE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HH814547; 2-5/8" Bore; 6" Outside Diameter; 2-1/8" Width; Single Row
Part #
HH814547/HH814510
BDI #
25265071
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HH814547-HH814510/p/25265071
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
EAN
4547359070378
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
HH814547
Assembly Components
HH814547 (1) | HH814510 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
10.56455
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HH814547; 2-5/8" Bore; 6" Outside Diameter; 2-1/8" Width; Single Row
Outside Diameter
6 Inch | 152.4 Millimeter
Assembly Width
2.125 Inch | 53.975 Millimeter
Bore
2.625 Inch | 66.675 Millimeter