https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-1DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQwNXxpbWFnZS9qcGVnfGFEVXdMMmc1WXk4eE1EYzNNRGcyT0RjMk5EY3dNaTlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekZFUTFCZk16QXdlRE13TUM1cWNHY3xkNTBjYzMwNTM3YWM0MWQ4NGZjNTAwMjc4MmJkYzIxZjQ1M2ExNjI1YzNmMDUyZDg4ZTlhNDJiNDFhOGJjMTUy
TIMKEN
TIMKEN
HH953749-90030
TIMKEN TIMKEN
Description
HH953749-90030 TAPERED ROLLER BRG ASSY ; POR NON RETURNABLE DOUBLE ROW 18-24 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HH953749; 10" Bore; 21" Outside Diameter; 10-7/8" Width; Double Row
Part #
HH953749-90030
BDI #
1357928
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HH953749-90030/p/1357928
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
262.012
EAN
0053893717036
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
HH953749
Assembly Number
90030
Assembly Components
HH953749 (2) | HH953710D (1) | HH953749XA (1)
End Play
0.01
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Heavier Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HH953749-90030
Weight / LBS
577.118
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HH953749; 10" Bore; 21" Outside Diameter; 10-7/8" Width; Double Row
Assembly Width
10.875 Inch | 276.225 Millimeter
Bore
10 Inch | 254 Millimeter
Outside Diameter
21 Inch | 533.4 Millimeter