

TIMKEN
TIMKEN
HM129848-90155
TIMKEN TIMKEN
Description
HM129848-90155 TR BEARINGS CUP ; POR NON RETURNABLE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM129848; 5.687" Bore; 8-11/16" Outside Diameter; 6.135" Width; Double Row
Part #
HM129848-90155
BDI #
1358146
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM129848-90155/p/1358146
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
30.5
EAN
0053893847634
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
HM129848
Assembly Number
90155
Assembly Components
HM129848 (2) | HM129814XD (1) | HM129848XA (1) | K120190 (1) | K49022 (1) | K80596 (1) | K83093 (1) | K84354 (3) | K85508 (2) | K85510 (1) | K86861 (2)
End Play
0.023 to 0.029
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Heavy Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM129848-90155
Weight / LBS
67.19
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM129848; 5.687" Bore; 8-11/16" Outside Diameter; 6.135" Width; Double Row
Assembly Width
6.135 Inch | 155.829 Millimeter
Bore
5.687 Inch | 144.45 Millimeter
Outside Diameter
8.688 Inch | 220.675 Millimeter