

TIMKEN
TIMKEN
HM136940-90366
TIMKEN TIMKEN
Description
HM136940-90366 TR BEARINGS CUP ; POR NON RETURNABLE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM136940; 6-1/2" Bore; 10-7/8" Outside Diameter; 7.127" Width; Double Row
Part #
HM136940-90366
BDI #
1358353
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM136940-90366/p/1358353
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
48.7
EAN
0053893555713
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
HM136940
Assembly Number
90366
Assembly Components
HM136940 (2) | HM136916XD (1) | HM136940XA (1) | K115426 (1) | K150189 (2) | K154507 (2)
End Play
0.023 to 0.029
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Heavy Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM136940-90366
Weight / LBS
107.268
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM136940; 6-1/2" Bore; 10-7/8" Outside Diameter; 7.127" Width; Double Row
Bore
6.5 Inch | 165.1 Millimeter
Assembly Width
7.127 Inch | 181.026 Millimeter
Outside Diameter
10.875 Inch | 276.225 Millimeter