Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HM231149-90080 https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-2SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTA5NHxpbWFnZS9qcGVnfGFHRmpMMmd4TXk4eE1EYzNNVEEzTVRVMk5UZzFOQzlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekpUUTFCZk16QXdlRE13TUM1cWNHY3w5MjVlYzVkNGE1OWM0YzZiZjNkYzA0YjBmMzYxMjZmYTczNTE0YTljYjJiNDJlMDY0NDRiZTRjNzZkNzYxYzdm
19287706 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

HM231149-90080

Description

HM231149-90080

Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM231149; 5-7/8" Bore; 9-1/2" Outside Diameter; 4-1/2" Width; Double Row

Part #

HM231149-90080

BDI #
19287706

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
23.724
EAN
0053893801414
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
HM231149
Assembly Number
90080
Assembly Components
HM231149 (2) | HM231115 (2) | HM231115EB (1) | HM231149XC (1)
End Play
0.016
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup | Heavy Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM231149-90080
Weight / LBS
52.256
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM231149; 5-7/8" Bore; 9-1/2" Outside Diameter; 4-1/2" Width; Double Row
Bore
5.875 Inch | 149.225 Millimeter
Assembly Width
4.5 Inch | 114.3 Millimeter
Outside Diameter
9.5 Inch | 241.3 Millimeter