

TIMKEN
TIMKEN
HM516449C-905B1
TIMKEN TIMKEN
Description
HM516449C 905B1 ; TAPERED ROLLER BRG ASS
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM516449; 3-1/4" Bore; 5-1/4" Outside Diameter; 1-9/16" Width; Single Row
Part #
053893740461
BDI #
1359192
Details
3041.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM516449C-905B1/p/1359192
Your Price
$ 3,041.20 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2.248
EAN
0053893740461
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
HM516449
Assembly Number
905B1
Assembly Components
HM516449C (1) | HM516410 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Heavy Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM516449C-905B1
Weight / LBS
5.106
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM516449; 3-1/4" Bore; 5-1/4" Outside Diameter; 1-9/16" Width; Single Row
Assembly Width
1.563 Inch | 39.7 Millimeter
Outside Diameter
5.25 Inch | 133.35 Millimeter
Bore
3.25 Inch | 82.55 Millimeter