

TIMKEN
TIMKEN
HM813846-90021
TIMKEN TIMKEN
Description
HM813846-90021 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE TWO-SINGLE-ROW 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM813846; 2-3/4" Bore; 5" Outside Diameter; 2-7/8" Width; Double Row
Part #
HM813846-90021
BDI #
1359515
Details
2273.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM813846-90021/p/1359515
Your Price
$ 2,273.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
4.486
EAN
0053893695600
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
HM813846
Assembly Number
90021
Assembly Components
HM813846 (2) | HM813811 (2) | HM813811EB (1) | HM813846XA (1)
End Play
0.012
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup | Heavy Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM813846-90021
Weight / LBS
10.18
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM813846; 2-3/4" Bore; 5" Outside Diameter; 2-7/8" Width; Double Row
Outside Diameter
5 Inch | 127 Millimeter
Assembly Width
2.875 Inch | 73.025 Millimeter
Bore
2.75 Inch | 69.85 Millimeter