

TIMKEN
TIMKEN
HM926740-90048
TIMKEN TIMKEN
Description
HM926740-90048 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE SINGLE ROW PREC 8-12 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM926740; 4-1/2" Bore; 9" Outside Diameter; 2-1/8" Width; Single Row
Part #
HM926740-90048
BDI #
1359754
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM926740-90048/p/1359754
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
9.07
EAN
0053893711485
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
HM926740
Assembly Number
90048
Assembly Components
HM926740 (1) | HM926710 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Heavy Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM926740-90048
Weight / LBS
20.516
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM926740; 4-1/2" Bore; 9" Outside Diameter; 2-1/8" Width; Single Row
Bore
4.5 Inch | 114.3 Millimeter
Assembly Width
2.125 Inch | 53.975 Millimeter
Outside Diameter
9 Inch | 228.6 Millimeter