

TIMKEN
TIMKEN
JHM522649-90K01
TIMKEN TIMKEN
Description
JHM522649-90K01 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE TWO-SINGLE-ROW 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JHM522649; 110MM Bore; 180MM Outside Diameter; 94MM Width; Double Row
Part #
JHM522649-90K01
BDI #
1360279
Details
2082.87
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/JHM522649-90K01/p/1360279
Your Price
$ 2,082.87 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
9.345
EAN
0053893635545
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
JHM522649
Assembly Number
90K01
Assembly Components
JHM522649 (2) | JHM522610 (2) | HM522610ES (1) | HM522649XA (1)
End Play
0.008
Number of Tapered Rows
Double Row
Inch - Metric
Metric
Other Features
2 Single Cone | 2 Single Cup | Heavy Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
JHM522649-90K01
Weight / LBS
21.052
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JHM522649; 110MM Bore; 180MM Outside Diameter; 94MM Width; Double Row
Assembly Width
3.701 Inch | 94 Millimeter
Outside Diameter
7.087 Inch | 180 Millimeter
Bore
4.331 Inch | 110 Millimeter