

TIMKEN
TIMKEN
JHM534149-90B01
TIMKEN TIMKEN
Description
JHM534149-90B01 ; TAPERED ROLLER BRG ASS
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JHM534149; 170MM Bore; 230MM Outside Diameter; 39MM Width; Single Row
Part #
053893640464
BDI #
1360306
Details
17175.91
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/JHM534149-90B01/p/1360306
Your Price
$ 17,175.91 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
4.375
EAN
0053893640464
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
JHM534149
Assembly Number
90B01
Assembly Components
JHM534149 (1) | JHM534110 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Heavy Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
JHM534149-90B01
Weight / LBS
10.021
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JHM534149; 170MM Bore; 230MM Outside Diameter; 39MM Width; Single Row
Bore
6.693 Inch | 170 Millimeter
Outside Diameter
9.055 Inch | 230 Millimeter
Assembly Width
1.535 Inch | 39 Millimeter