

TIMKEN
TIMKEN
JLM710949C-90B03
TIMKEN TIMKEN
Description
JLM710949C-90B03 ; TAPERED ROLLER BRG ASS
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JLM710949; 65MM Bore; 105MM Outside Diameter; 24MM Width; Single Row
Part #
053893664873
BDI #
1360588
Details
2536.31
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/JLM710949C-90B03/p/1360588
Your Price
$ 2,536.31 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.706
EAN
0053893664873
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
JLM710949
Assembly Number
90B03
Assembly Components
JLM710949C (1) | JLM710910 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Light Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
JLM710949C-90B03
Weight / LBS
1.645
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JLM710949; 65MM Bore; 105MM Outside Diameter; 24MM Width; Single Row
Assembly Width
0.945 Inch | 24 Millimeter
Bore
2.559 Inch | 65 Millimeter
Outside Diameter
4.134 Inch | 105 Millimeter