

TIMKEN
TIMKEN
L217849-90016
TIMKEN TIMKEN
Description
L217849-90016 TAPERED ROLLER BRG ASSY ; POR SINGLE PREC 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number L217849; 3-1/2" Bore; 4-7/8" Outside Diameter; 13/16" Width; Single Row
Part #
L217849-90016
BDI #
1362488
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/L217849-90016/p/1362488
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.736
EAN
0053893512099
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
L217849
Assembly Number
90016
Assembly Components
L217849 (1) | L217810 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Light Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
L217849-90016
Weight / LBS
1.699
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number L217849; 3-1/2" Bore; 4-7/8" Outside Diameter; 13/16" Width; Single Row
Bore
3.5 Inch | 88.9 Millimeter
Assembly Width
0.813 Inch | 20.65 Millimeter
Outside Diameter
4.875 Inch | 123.825 Millimeter