Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LM 11749/710 https://www.bdiexpress.com/medias/INDC-XBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzMDZ8aW1hZ2UvanBlZ3xhREUxTDJneE15ODVOek00TmpFNU9UYzNOelU0TG1wd1p3fGMwOGVjMmRlYzcxNGE2MzRiMTFhYzYzZDJhMjhjMGVkMmI2ZTkzNmVmMmExZWJmYzc2YmQ4ODFmMmI3NzM1ZTI
1468201 Tapered Roller Bearing Assemblies 

CX BEARING CX BEARING

LM 11749/710

Description

CX BEARING LM 11749/710

Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM11749; 11/16" Bore; 1.57" Outside Diameter; 0.545" Width; Single Row

Part #

LM 11749/710

BDI #
1468201

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
CX BEARING
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
LM11749
Assembly Components
LM11749 (1) | LM11710 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Light Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM11749; 11/16" Bore; 1.57" Outside Diameter; 0.545" Width; Single Row
Outside Diameter
1.57 Inch | 39.878 Millimeter
Assembly Width
0.545 Inch | 13.843 Millimeter
Bore
0.688 Inch | 17.475 Millimeter