PEER BEARING
PEER BEARING
LM11749/10
PEER BEARING PEER BEARING
Description
PER.LM11749/10 TAPERED BRG ASSY ; NON-RETURNABLE 11/16"IDX1.57"ODX0.545" W
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM11749; 11/16" Bore; 1.57" Outside Diameter; 0.545" Width; Single Row
Part #
PER.LM11749/10
BDI #
21454019
Details
31.22
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LM11749-10/p/21454019
Your Price
$ 31.22 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.087
EAN
1200106108160
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
LM11749
Assembly Components
LM11749 (1) | LM11710 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Light Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.peerbearing.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM11749; 11/16" Bore; 1.57" Outside Diameter; 0.545" Width; Single Row
Bore
0.688 Inch | 17.475 Millimeter
Assembly Width
0.545 Inch | 13.843 Millimeter
Outside Diameter
1.57 Inch | 39.878 Millimeter